Skip to content Skip to navigation menu
Solid Pillow Block

ZA8300

Solid Pillow Block
Item #101158630
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 in Shaft Diameter
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 in Shaft Diameter
Vibration Frequency Inner Ring Defect 0.1701 cps
RPM [Max] 2800 rpm
Lubrication Type Exxon Ronex MP Std
Shaft Dia. 3 in
Distance Between Bolt Holes 8 1/8 in
Temperature [Max] 225 °F
Inch/Metric Inch Bore
Bore Length 4 7/8 in
Mounting Pad Length 10 7/16 in
Handle / Housing Material Cast Iron
Microlock Kit ML4
Housing Coating Powder Coated
Mounting Pad Width 3 3/16 in
Vibration Frequency Outer Ring Defect 0.1299 cps
Flange Type 2-Bolt Flange
Volume 1.603 GLL
Threaded Cover Kit TC9
Grease Fitting Size 1/8 NPT
Bearing Design Fixed
Retainer Type Engineered Polymer
Radial Dynamic Load Capacity 57750 lb
Size Code 9
Seal Type Clearance Seals
Base to Centerline Height 3 1/4 in
Vibration Frequency Roller Spin 0.0591 cps
Inner Ring Hub Diameter 3 3/8 in
Static Load Rating 71500 lb
Vibration Frequency Fundamental Train 0.0072 cps
Seal Kit ZS9
Setscrew Torque 680 in-lbs
Mounting Bolt Hole Slot Length 1 1/8 in
Mounted Clearance C3 Standard
Locking Device Double Setscrew Locking Collar
Mounting Pad Height 2 in
Bearing Type Spherical Roller
Primary Seal Steel Clearance Seal
Housing Material Cast Iron
Shaft Locking Double Set Collar
Mounting Bolt Size 3/4 in
Locking Collar O.D. 4 1/16 in
Weight 27.1 LB
EAN or UPC 698210945039
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison