- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 7/16 in Shaft Diameter
- 6 in Center Line To Base Dimension
applications
- Forest products
- Mining
- Steel
- Cement/Aggregate
- Air handling
features
- Precision ground and super finished
- Powder-coated cast iron or steel housing
- Multi-purpose lithium complex grease
- Z-labrynth type standard seal
- Spyglass™ Optical Strain Sensor (OSS) provides instant feedback for optimal shaft grip
- OSS eliminates damage to shaft and bearing
- Quick and easy installation
- Reduced vibration eliminates need for scheduled mounting inspections
- 25% greater shaft grip reduces shaft damage caused by loose mountings
- Allows easy removal of the bearing from the shaft
- Accommodates use of inexpensive commercial grade shafting
- Self-aligning bearing provides 3° of static and dynamic misalignment
- Provides a cool running, quiet, high speed, and high load capacity design
options
- Light contact single lip seal
- Heavy contact spring loaded lip seal
- Viton® M-seal for higher temperature and chemical resistance
- Special grease
- Auxiliary end caps
- High temperature options including additional internal clearance, steel retainers, and optional greases
| Center Line to Base Dimension [Min] | 6 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 12 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Setscrew Torque | 290-325 in-lbs |
| Mounting Bolt Hole Slot Length | 1 3/4 in |
| Static Load Rating | 159300 lb |
| Base Width | 5 1/8 in |
| Distance Between Bolt Holes [Min] | 14 1/2 in |
| Grease Fitting Size | 1/4 NPT |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Housing Coating | Powder Coated |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 4.4375 in |
| Temperature [Max] | 225 °F |
| Seal Kit | ZS12Y |
| Bolt Hole Spacing - Width | 3.25 in |
| Collar O.D. | 6 1/16 in |
| RPM [Max] | 1850 rpm |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Series | 6000 |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Base to Centerline Height | 6 in |
| Housing Height | 11 7/8 in |
| Bolt Hole Length | 1 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Locknut O.D. | 6 1/16 in |
| Bearing Design | Fixed |
| Mounted Clearance | C3 Standard |
| Bolt Hole Spacing Range [Max] | 16 in |
| Length Through Bore | 6.25 in |
| Shaft Locking | Shurlok Tapered Adapter |
| End Type | Open End |
| Mounting Pad Length | 18.375 in |
| Misalignment Range | ±3° |
| Base Length | 18 3/8 in |
| Lubrication | Exxon Ronex MP |
| Housing Construction | 1 Piece |
| Locking Device | Shurlok Adapter Mounted |
| Mounting Pad Width | 5 1/8 in |
| Microlock Kit | ML4 |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Radial Dynamic Load Capacity | 149500 lb |
| Base Height | 2 1/16 in |
| Housing Material | Cast Iron |
| Bore Length | 6 1/4 in |
| Seal Type | Clearance Seals |
| Volume | 0.404 Hectoliter |
| Bolt Size | 7/8 in |
| Mounting Pad Height | 2 1/16 in |
| Threaded Cover Kit | TC12Y |
| Distance Between Bolt Holes [Max] | 16 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 3 1/4 in |
| Weight | 142.5 LB |
| EAN or UPC | 793699901689 |
-
Prop 65


