- Center Pull Take-Up Type
- 2 15/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 2 15/16 in |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Size Code | 9 |
| Retainer Type | Steel |
| Weight | 75.0 LB |
| EAN or UPC | 793699738254 |
-
Prop 65


