- Center Pull Take-Up Type
- 2 15/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Locking Device | Eccentric Cam Locking Collar |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Base Width | 8 1/8 in |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Primary Seal | Steel Clearance Seal |
| Base Height | 5/16 in |
| Take-Up Types | Center Pull |
| Bearing Type | Spherical Roller |
| Travel | 12 in |
| Static Load Rating | 71500 lb |
| Size Code | 9 |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Eccentric Locking Collar |
| Bolt Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Dia. | 2 15/16 in |
| Housing Coating | Powder Coated |
| Type | Spherical Roller Bearing |
| Weight | 75.0 LB |
| EAN or UPC | 793699281835 |
-
Prop 65


