Rexnord Corp.
ZB2108
Cast Iron 1 1/2 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #100739162
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Mounted Clearance | C3 Standard |
| Series | 2000 |
| Housing Height | 6 1/4 in |
| Static Load Rating | 20900 lb |
| Bolt Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.0499 cps |
| Lubricant Type | Exxon Ronex MP |
| Flange Style | 3-Bolt |
| Housing Diameter | 3 7/16 in |
| Bolt Circle Radius | 2 1/2 in |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Bore Range [Min] | 0.75 in |
| Threaded Cover Kit | TC4 |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 2.875 in |
| Misalignment Range | ±1 1/2° |
| Housing Coating | Powder Coated |
| Set Screw Torque | 325 in lb |
| Housing Length | 6 1/4 in |
| Retainer Type | Engineered Polymer |
| End Type | Open End |
| Shaft Locking | Single Set Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Width | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Pilot Diameter | 3.5625 in |
| Shape | Round |
| Bearing Standoff Distance | 1/32 in |
| Collar O.D. | 2 5/16 in |
| Seal Type | Clearance Seals |
| Mounted Unit Duty | Heavy Duty |
| Volume | 0.493 GLL |
| Grease Fitting Size | 1/8 NPT |
| Flange Thickness | 5/8 in |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 5 in |
| Primary Seal | Steel Clearance Seal |
| Bore Range [Max] | 4 in |
| Flange Type | 3-Bolt Flange |
| Size Code | 4 |
| Inner Ring Hub Diameter | 1 3/4 in |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Lubrication | Relubricatable |
| Style | 3-Bolt Flange |
| RPM [Max] | 5250 rpm |
| Shaft Dia. | 1.5 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch |
| Bearing Housing | Flange Block 3 Bolt Round |
| Bolt Hole Spacing | 4 21/64 in |
| Radial Dynamic Load Capacity | 19860 lb |
| Weight | 6.7 LB |
| EAN or UPC | 698210172602 |
-
Prop 65

