Rexnord Corp.
ZB2207S05
Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101158892
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller |
| Series | 2000 |
| Volume | 0.048 Hectoliter |
| Mounting Pad Height | 3/4 in |
| Housing Material | Cast Iron |
| RPM [Max] | 3300 rpm |
| Bolt Circle Radius | 3 3/8 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Threaded Cover Kit | TC8 |
| Bearing Design | Non-Expansion |
| Housing Coating | Powder Coated |
| Standoff Distance | 3/32 in |
| Shape | Round |
| Flange Type | 4-Bolt Piloted Flange |
| Mounting Bolt Size | 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Single Setscrew Locking Collar |
| Temperature [Max] | 225 °F |
| Mounted Clearance | C4 Increased |
| Static Load Rating | 53500 lb |
| Distance Between Bolt Holes | 4 49/64 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bearing Housing | Flg Blk 4 Blt Rnd with Pilot |
| Locking Collar O.D. | 3 9/16 in |
| Inch/Metric | Inch |
| Bore Length | 3 1/2 in |
| Seal Kit | ZS8 |
| Mounted Unit Duty | Heavy Duty |
| Setscrew Torque | 680 in-lbs |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Microlock Kit | ML3 |
| Bore Range [Min] | 0.75 in |
| Pilot Dia. | 5 7/16 in |
| Primary Seal | Steel Clearance Seal |
| Size Code | 8 |
| Radial Dynamic Load Capacity | 43240 lb |
| Bore Range [Max] | 4 in |
| Shaft Locking | Single Set Collar |
| Inner Ring Hub Diameter | 2 29/32 in |
| Weight | 15.3 LB |
| EAN or UPC | 698210019440 |
-
Prop 65

