Rexnord Corp.
ZB6060MM18
Cast Iron 60 mm Shaft Dia Shurlok Tapered Adapter Spherical Roller Flange Block
Item #117581541
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Retainer Type | Engineered Polymer |
| Mounting Bolt Size | 5/8 in |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Seal Kit | ZS8 |
| Threaded Cover Kit | TC8 |
| Static Load Rating | 53500 lb |
| Locknut O.D. | 3 19/32 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Standoff Distance | 3/32 in |
| Microlock Kit | ML3 |
| Bore Length | 4 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Bolt Circle Radius | 3 3/8 in |
| Setscrew Torque | 87-92 in-lbs |
| Inner Ring Hub Diameter | 2 29/32 in |
| Mounting Pad Height | 3/4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Size Code | 8 |
| RPM [Max] | 3300 rpm |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Radial Dynamic Load Capacity | 43240 lb |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Temperature [Max] | 225 °F |
| Mounted Clearance | C3 Standard |
| Bearing Type | Spherical Roller |
| Distance Between Bolt Holes | 4 49/64 in |
| Bearing Housing | Flange Block 4 Bolt Round |
| Weight | 16.6 LB |
| EAN or UPC | 782935273864 |
