Rexnord Corp.
ZB6203
Cast Iron 2 3/16 in Shaft Dia Shurlok Tapered Adapter Spherical Roller Flange Block
Item #102127443
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Series | 6000 |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Seal Kit | ZS7 |
| Seal Type | Clearance Seals |
| Locknut O.D. | 3 15/64 in |
| Bearing Housing | Flange Block 4 Bolt Round |
| Mounting Bolt Size | 5/8 in |
| Bolt Hole Spacing | 4 1/2 in |
| Bearing Type | Spherical Roller |
| Distance Between Bolt Holes | 4 1/2 in |
| Bolt Circle Radius | 3 3/16 in |
| Shape | Round |
| Bore Range [Min] | 1.4375 in |
| Threaded Cover Kit | TC7 |
| Inner Ring Hub Diameter | 2 5/8 in |
| Flange Thickness | 11/16 in |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Microlock Kit | ML2 |
| Shaft Dia. | 2.1875 in |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Locknut Outside Diameter | 3 15/64 in |
| Temperature [Max] | 225 °F |
| Length Through Bore | 3.6875 in |
| Standoff Distance | 3/32 in |
| Housing Material | Cast Iron |
| Setscrew Torque | 87-92 in-lbs |
| Bolt Size | 5/8 in |
| Mounting Pad Height | 11/16 in |
| Inch/Metric | Inch |
| Bearing Standoff Distance | 3/32 in |
| Set Screw Torque | 87 to 92 in lb |
| Bore Length | 3 11/16 in |
| RPM [Max] | 3650 rpm |
| Shaft Locking | Shurlok Tapered Adapter |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Volume | 0.796 GLL |
| Flange Type | 4-Bolt Flange |
| Housing Diameter | 4 7/8 in |
| Static Load Rating | 44400 lb |
| Mounted Unit Duty | Heavy Duty |
| Size Code | 7 |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 36370 lb |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Shurlok Adapter Mounted |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Weight | 13.3 LB |
| EAN or UPC | 793699903638 |
-
Prop 65

