Rexnord Corp.
ZB6215CB81
Cast Iron 2 15/16 in Shaft Dia Shurlok Tapered Adapter Spherical Roller Flange Block
Item #117581221
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Size Code | 9 |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Threaded Cover Kit | CC9 |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| RPM [Max] | 2800 rpm |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Bearing Housing | Flange Block 4 Bolt Round |
| Special Lube Percent | 40% Grease Fill |
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr to IR |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Shaft Dia. | 2.9375 in |
| Mounted Clearance | C3 Standard |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 57750 lb |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Weight | 25.6 LB |
| EAN or UPC | 782934967801 |
