Rexnord Corp.
ZBR2108
Cast Iron Spherical Roller Single Set Collar 1 1/2 in Shaft Dia Cartridge Block
Item #100739189
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Lubrication | Relubricatable |
| Bolt Circle Radius | 2 3/16 in |
| Length Through Bore | 2 7/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Pilot Diameter | 3 5/8 in |
| Radial Dynamic Load Capacity | 19860 lb |
| Flange Type | 4-Bolt Piloted Flange |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| RPM [Max] | 5250 rpm |
| Mounted Clearance | C3 Standard |
| Threaded Cover Kit | TC4 |
| Housing Height | 5 1/4 in |
| Bore Length | 2 7/8 in |
| Shaft Dia. | 1.5 in |
| Locking Collar O.D. | 2 5/16 in |
| Size Code | 4 |
| Bolt Circle Dia. | 4 3/8 in |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Duty | Heavy-Duty |
| Setscrew Torque | 325 in-lbs |
| Bearing Type | Spherical Roller |
| Flange Thickness | 1/2 in |
| Collar O.D. | 2 5/16 in |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 3/32 in |
| Type | Spherical Roller Bearing |
| Pilot Dia. | 3 5/8 in |
| Mounted Unit Duty | Heavy Duty |
| Set Screw Torque | 325 in lb |
| Collar Extension | 11/16 in |
| Locking Device | Setscrew Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Shape | Round |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -40 °F |
| Static Load Rating | 20900 lb |
| Shaft Locking | Single Set Collar |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Volume | 0.426 GLL |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 3 3/32 in |
| Vibration Frequency Roller Spin | 0.0499 cps |
| Housing Length | 5 1/4 in |
| Pilot Depth | 3/4 in |
| Series | 2000 |
| Overall Width | 2 7/8 in |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Bore Dia. [Max] | 4 in |
| Housing Coating | Powder Coated |
| Seal Kit | ZS4 |
| Primary Seal | Steel Clearance Seal |
| Bore Dia. [Min] | 3/4 in |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 1/2 in |
| Microlock Kit | ML2 |
| Misalignment Range | ±1 1/2° |
| Bolt Size | 3/8 in |
| Housing Width | 2 3/16 in |
| Weight | 5.654 LB |
| EAN or UPC | 698210176709 |
-
Prop 65

