Rexnord Corp.
ZBR22120540
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159035
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 3/4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Size Code | 9 |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Shaft Dia. | 2 3/4 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 5 19/64 in |
| Lubrication | Relubricatable |
| Housing Coating | Powder Coated |
| Length Through Bore | 4 in |
| Bore Dia. [Max] | 4 in |
| Bore Dia. [Min] | 3/4 in |
| Series | 2000 |
| Flange Thickness | 3/4 in |
| Housing Length | 8 3/4 in |
| Lubrication Type | Preservative Only - No Grease |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Special Lube Percent | 0% Fill |
| RPM [Max] | 2800 rpm |
| Shape | Round |
| Bolt Circle Dia. | 7 1/2 in |
| Style | 4-Bolt Piloted Flange |
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Locking Device | Setscrew Locking |
| Bearing Type | Spherical Roller |
| Static Load Rating | 71500 lb |
| Mounted Unit Duty | Heavy-Duty |
| Misalignment Range | ±1 1/2° |
| Retainer Type | Engineered Polymer |
| Temperature Range [Min] | -40 °F |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Radial Dynamic Load Capacity | 57750 lb |
| Type | Spherical Roller Bearing |
| End Type | Open End |
| Shaft Locking | Single Set Collar |
| Bearing Design | Non-Expansion |
| Weight | 23.0 LB |
| EAN or UPC | 698210018733 |
-
Prop 65

