Rexnord Corp.
ZBR230043
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159049
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 3 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Bearing Type | Spherical Roller |
| RPM [Max] | 2800 rpm |
| Inch/Metric | Inch |
| Shape | Round |
| Bore Dia. [Min] | 3/4 in |
| Static Load Rating | 71500 lb |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 9 |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Lubrication Type | Mobil Mobilith SHC460 |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 3 in |
| Relubricatable | Yes |
| Series | 2000 |
| Bore Dia. [Max] | 4 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Weight | 21.8 LB |
| EAN or UPC | 793699303889 |
-
Prop 65

