- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Series | 2000 |
| Radial Dynamic Load Capacity | 130970 lb |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Shaft Locking | Single Set Collar |
| Collar O.D. | 5 5/8 in |
| Mounted Unit Duty | Heavy Duty |
| Housing Length | 10 7/8 in |
| Bore Dia. [Max] | 4 in |
| Bolt Hole Spacing | 6 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 1350 in lb |
| Misalignment Range | ±1 1/2° |
| Shape | Round |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating | 137000 lb |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| RPM [Max] | 2050 rpm |
| End Type | Open End |
| Size Code | 11 |
| Duty | Heavy-Duty |
| Primary Seal | Steel Clearance Seal |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 3 15/16 in |
| Bolt Circle Dia. | 9 3/8 in |
| Bolt Circle Radius | 4 11/16 in |
| Flange Thickness | 1 1/8 in |
| Housing Width | 4 1/8 in |
| Housing Height | 10 7/8 in |
| Bolt Size | 3/4 in |
| Pilot Diameter | 8 1/8 in |
| Housing Coating | Powder Coated |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Spherical Roller |
| Pilot Depth | 1 1/2 in |
| Overall Width | 5 3/16 in |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Piloted Flange |
| Length Through Bore | 5 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Min] | 3/4 in |
| Collar Extension | 1 1/16 in |
| Weight | 49.7 LB |
| EAN or UPC | 698210595388 |
-
Prop 65


