Rexnord Corp.
ZBR3203
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #100739197
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Series | 3000 |
| Bore Dia. [Max] | 3 15/16 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Pilot Depth | 1 in |
| Flange Thickness | 0.5625 in |
| Static Load Rating | 44400 lb |
| Shaft Locking | Eccentric Locking Collar |
| Housing Length | 7 1/8 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Relubricatable | Yes |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Bolt Size | 1/2 in |
| Shape | Round |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Bore Dia. [Min] | 1 7/16 in |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 4 1/4 in |
| RPM [Max] | 3650 rpm |
| Pilot Diameter | 5 in |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 6 in |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Misalignment Range | ±1 1/2° |
| Duty | Heavy-Duty |
| Shaft Dia. | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3 1/4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 7 |
| Length Through Bore | 3.5 in |
| Inch/Metric | Inch |
| Set Screw Torque | 460 in lb |
| Primary Seal | Steel Clearance Seal |
| Radial Dynamic Load Capacity | 36370 lb |
| Bolt Circle Radius | 3 in |
| Locking Device | Eccentric Cam Locking Collar |
| Weight | 12.2 LB |
| EAN or UPC | 698210906986 |
-
Prop 65

