Rexnord Corp.
ZBR3215
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #100739211
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
- Spherical bearing design accomodates continual misalignment.
- Collar is larger, thicker, and heavier to provide increased surface area contact with shaft.
- Threaded cover and microlock design allows bearing clearance adjustment, off-the-shelf units to meet special requirements.
- Wedges tight during operation, even if setscrews loosen.
- Carburized (case-hardened) inner ring resists fracturing, even under heavy loads
- Units are completely preassembled, preadjusted, greased, sealed, and ready to mount.
- Grips tight, even with undersized shafting.
| Pilot Depth | 1 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Radial Dynamic Load Capacity | 57750 lb |
| Primary Seal | Steel Clearance Seal |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Locking | Eccentric Locking Collar |
| Housing Height | 8 3/4 in |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Set Screw Torque | 460 in lb |
| Housing Construction | 1 Piece |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Bolt Size | 5/8 in |
| Shape | Round |
| Bolt Circle Dia. | 7 1/2 in |
| Lubrication | Relubricatable |
| Static Load Rating | 71500 lb |
| Retainer Type | Engineered Polymer |
| Seal Type | Clearance Seals |
| Size Code | 9 |
| Bearing Type | Spherical Roller |
| RPM [Max] | 2800 rpm |
| Collar Extension | 1 1/64 in |
| Flange Type | 4-Bolt Piloted Flange |
| Collar O.D. | 4 1/16 in |
| End Type | Open End |
| Misalignment Range | ±1 1/2° |
| Housing Length | 8 3/4 in |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Thickness | 3/4 in |
| Housing Width | 3 3/16 in |
| Length Through Bore | 4.20313 in |
| Style | 4-Bolt Piloted Flange |
| Series | 3000 |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 7/16 in |
| Pilot Diameter | 6.375 in |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 2 15/16 in |
| Lubrication Type | Exxon Ronex MP Std |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Radius | 3 3/4 in |
| Bolt Hole Spacing | 5 19/64 in |
| Housing Coating | Powder Coated |
| Locking Device | Eccentric Cam Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 3 15/16 in |
| Overall Width | 4 13/64 in |
| Temperature Range [Min] | -40 °F |
| Weight | 22.3 LB |
| EAN or UPC | 698210906955 |
-
Prop 65

