Rexnord Corp.
ZBR530782
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159119
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 3 7/16 in |
| Flange Thickness | 15/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| End Type | Open End |
| Bore Dia. [Max] | 7 in |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Piloted Flange |
| Length Through Bore | 5.3125 in |
| RPM [Max] | 2400 rpm |
| Bolt Circle Dia. | 8 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Series | 5000 |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Relubricatable | Yes |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating | 90700 lb |
| Lubrication | Relubricatable |
| Radial Dynamic Load Capacity | 84330 lb |
| Misalignment Range | ±1 1/2° |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Steel Clearance Seal |
| Shape | Round |
| Bearing Type | Spherical Roller |
| Shaft Locking | Double Set Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Hole Spacing | 6 3/32 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Housing Length | 10 1/4 in |
| Size Code | 10 |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Type | Spherical Roller Bearing |
| Weight | 36.5 LB |
| EAN or UPC | 698210041892 |
-
Prop 65

