Rexnord Corp.
ZBR5311
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159120
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 3 11/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 9 3/8 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bolt Hole Spacing | 6 5/8 in |
| Relubricatable | Yes |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller |
| Bore Dia. [Max] | 7 in |
| Pilot Diameter | 8.125 in |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| RPM [Max] | 2050 rpm |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Shaft Locking | Double Set Collar |
| Length Through Bore | 6.125 in |
| Housing Material | Cast Iron |
| Series | 5000 |
| Size Code | 11 |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 1 1/8 in |
| Shaft Dia. | 3 11/16 in |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Coating | Powder Coated |
| Type | Spherical Roller Bearing |
| Bolt Circle Radius | 4 11/16 in |
| Duty | Heavy-Duty |
| Set Screw Torque | 1350 in lb |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Primary Seal | Steel Clearance Seal |
| Shape | Round |
| Grease Fitting Size | 1/8 NPT |
| Pilot Depth | 1 1/2 in |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 130970 lb |
| Static Load Rating | 137000 lb |
| Collar O.D. | 5 5/8 in |
| Bore Dia. [Min] | 1 7/16 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| Housing Length | 10 7/8 in |
| Weight | 56.0 LB |
| EAN or UPC | 698210544997 |
-
Prop 65

