Skip to content Skip to navigation menu
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit

ZBR5315

5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159122
  • Spherical Roller Bearing Cartridge Unit
  • 3 15/16 in Shaft Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Cartridge Unit
  • 3 15/16 in Shaft Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
Housing Height 10 7/8 in
Bearing Design Non-Expansion
Pilot Diameter 8.125 in
Bearing Type Spherical Roller
Radial Dynamic Load Capacity 130970 lb
Overall Width 6 1/4 in
Shaft Dia. 3 15/16 in
Style 4-Bolt Piloted Flange
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
RPM [Max] 2050 rpm
Bore Dia. [Min] 1 7/16 in
Locking Device Double Setscrew Locking Collars
Collar O.D. 5 5/8 in
Flange Thickness 1 1/8 in
Bolt Size 3/4 in
Vibration Frequency Roller Spin 0.0548 cps
Temperature [Max] 225 °F
Vibration Frequency Fundamental Train 0.0071 cps
Pilot Dia. 8 1/8 in
Collar Extension 1 1/16 in
Series 5000
Grease Fitting Size 1/8 NPT
Inch/Metric Inch
Flange Type 4-Bolt Piloted Flange
Retainer Type Engineered Polymer
Duty Heavy-Duty
Shaft Locking Double Set Collar
Bolt Circle Radius 4 11/16 in
Length Through Bore 6.125 in
Bolt Circle Dia. 9 3/8 in
Housing Construction 1 Piece
Mounting Bolt Size 3/4 in
Static Load Rating 137000 lb
Lubricant Type Exxon Ronex MP
Lubrication Relubricatable
Housing Coating Powder Coated
Vibration Frequency Inner Ring Defect 0.1717 cps
Microlock Kit ML4
Size Code 11
End Type Open End
Temperature Range [Min] -40 °F
Pilot Depth 1 1/2 in
Set Screw Torque 1350 in lb
Bolt Hole Spacing 6 5/8 in
Locking Collar O.D. 5 5/8 in
Housing Width 5 3/16 in
Temperature Range [Max] 225 °F
Housing Length 10 7/8 in
Type Spherical Roller Bearing
Primary Seal Steel Clearance Seal
Relubricatable Yes
Bore Length 6 1/8 in
Shape Round
Seal Type Clearance Seals
Setscrew Torque 1350 in-lbs
Misalignment Range ±1 1/2°
Lubrication Type Exxon Ronex MP Std
Vibration Frequency Outer Ring Defect 0.1283 cps
Distance Between Bolt Holes 6 5/8 in
Bore Dia. [Max] 7 in
Weight 53.0 LB
EAN or UPC 698210683450
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison