Rexnord Corp.
ZBR5408Y
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159138
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 4 1/2 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Flange Thickness | 1 in |
| Bearing Type | Spherical Roller |
| RPM [Max] | 1850 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 6.25 in |
| Set Screw Torque | 1350 in lb |
| Relubricatable | Yes |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 6 3/16 in |
| Retainer Type | Engineered Polymer |
| Bolt Hole Spacing | 5 7/8 in |
| Shaft Dia. | 4 1/2 in |
| Lubrication Type | Exxon Ronex MP Std |
| Locking Device | Double Setscrew Locking Collars |
| Flange Type | 6-Bolt Flange |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Housing Length | 13 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Primary Seal | Steel Clearance Seal |
| Size Code | 12 |
| Radial Dynamic Load Capacity | 149500 lb |
| Shaft Locking | Double Set Collar |
| Pilot Diameter | 10.25 in |
| Bearing Design | Non-Expansion |
| Shape | Round |
| Bolt Circle Radius | 5 7/8 in |
| Series | 5000 |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Pilot Depth | 2 in |
| Bore Dia. [Max] | 7 in |
| Static Load Rating | 159300 lb |
| Weight | 83.0 LB |
| EAN or UPC | 698210019082 |
-
Prop 65

