Rexnord Corp.
ZBR5515
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159153
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 5 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Shape | Round |
| Inch/Metric | Inch |
| Pilot Diameter | 14 in |
| Size Code | 15 |
| Collar O.D. | 8 5/8 in |
| Bolt Hole Spacing | 8 1/4 in |
| Bolt Circle Radius | 8 1/4 in |
| RPM [Max] | 900 rpm |
| Static Load Rating | 304600 lb |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Flange Type | 6-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 16 1/2 in |
| Bore Dia. [Max] | 7 in |
| Retainer Type | Steel |
| Locking Device | Double Setscrew Locking Collars |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| Lubrication Type | Exxon Ronex MP Std |
| Set Screw Torque | 1600 in lb |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 5 15/16 in |
| Seal Type | Clearance Seals |
| Style | 6-Bolt Piloted Flange |
| Pilot Depth | 1 3/8 in |
| Vibration Frequency Outer Ring Defect | 0.1196 cps |
| Vibration Frequency Inner Ring Defect | 0.1637 cps |
| Length Through Bore | 8.125 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 7/8 in |
| Vibration Frequency Roller Spin | 0.0509 cps |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Flange Thickness | 1 in |
| Series | 5000 |
| Radial Dynamic Load Capacity | 248200 lb |
| Housing Length | 19 in |
| Shaft Locking | Double Set Collar |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/4 NPT |
| Weight | 214.0 LB |
| EAN or UPC | 698210830663 |
-
Prop 65

