Rexnord Corp.
ZBR6115
Cast Iron Spherical Roller Shurlok Tapered Adapter 1 15/16 in Shaft Dia Cartridge Block
Item #101159161
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Shurlok Tapered Adapter Shaft Locking
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Size Code | 6 |
| Lubricant Type | Exxon Ronex MP |
| Retainer Type | Engineered Polymer |
| RPM [Max] | 4050 rpm |
| Housing Length | 6 3/8 in |
| Bearing Type | Spherical Roller |
| Bolt Hole Spacing | 3 51/64 in |
| Bearing Design | Non-Expansion |
| Primary Seal | Steel Clearance Seal |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Pilot Depth | 7/8 in |
| Bolt Size | 7/16 in |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Shape | Round |
| Locknut Outside Diameter | 2 55/64 in |
| Mounted Clearance | C3 Standard |
| Shaft Dia. | 1.9375 in |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Volume | 0.713 GLL |
| Flange Thickness | 9/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Inch/Metric | Inch |
| Pilot Diameter | 4.5 in |
| Series | 6000 |
| Bolt Circle Radius | 2 11/16 in |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 NPT |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity | 28890 lb |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Housing Material | Cast Iron |
| Threaded Cover Kit | TC6 |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 33200 lb |
| Seal Type | Clearance Seals |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Max] | 6 15/16 in |
| Locking Device | Shurlok Adapter Mounted |
| Length Through Bore | 3.64063 in |
| Weight | 8.8 LB |
| EAN or UPC | 793699903553 |
-
Prop 65

