Rexnord Corp.
ZBR6315
Cast Iron Spherical Roller Shurlok Tapered Adapter 3 15/16 in Shaft Dia Cartridge Block
Item #102088065
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Shurlok Tapered Adapter Shaft Locking
| Relubricatable | Yes |
| Set Screw Torque | 290 to 325 in lb |
| Housing Coating | Powder Coated |
| Series | 6000 |
| Inch/Metric | Inch |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Length Through Bore | 5.78125 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 6 15/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.9375 in |
| Bolt Circle Radius | 4 11/16 in |
| Threaded Cover Kit | TC11 |
| Retainer Type | Engineered Polymer |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 130970 lb |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Pilot Diameter | 8.125 in |
| Bearing Design | Non-Expansion |
| Lubrication Type | Exxon Ronex MP Std |
| Type | Spherical Roller Bearing |
| Housing Length | 10 7/8 in |
| Locknut Outside Diameter | 5 43/64 in |
| Flange Thickness | 1 1/8 in |
| Locking Device | Shurlok Adapter Mounted |
| Shape | Round |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 137000 lb |
| Primary Seal | Steel Clearance Seal |
| Mounted Clearance | C3 Standard |
| Bolt Size | 3/4 in |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Bolt Hole Spacing | 6 5/8 in |
| Pilot Depth | 1 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 2050 rpm |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Volume | 3.36 GLL |
| Size Code | 11 |
| Bore Dia. [Min] | 1 7/16 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Seal Type | Clearance Seals |
| Weight | 49.0 LB |
| EAN or UPC | 793699903607 |
-
Prop 65

