- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- 4.227 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Size Code | 7 |
| Retainer Type | Engineered Polymer |
| Seal Type | Clearance Seals |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Temperature [Max] | 225 °F |
| Static Load Rating | 44400 lb |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 1 7/16 in |
| O.D. | 4.227 in |
| Bearing Type | Spherical Roller |
| Collar O.D. | 3 1/4 in |
| Bore Dia. [Max] | 4 in |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 460 in lb |
| Locknut Outside Diameter | 3 1/4 in |
| Static Load Rating [Max] | 44400 lbf |
| Shaft Dia. | 2 3/16 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Misalignment Range | ±1 1/2° |
| Type | Spherical Roller Bearing |
| Length Through Bore | 3.3125 in |
| RPM [Max] | 3650 rpm |
| Outside Dia. | 4.227 in |
| Housing Material | Steel |
| Inner Ring Hub Diameter | 2 5/8 in |
| Locknut O.D. | 3 1/4 in |
| Radial Dynamic Load Capacity | 36370 lb |
| Bore Length | 3 5/16 in |
| Duty | Heavy-Duty |
| Setscrew Torque | 460 in-lbs |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/8 in NPT |
| Overall Width | 3 5/16 in |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Cartridge Length | 2.56 in |
| Special Features | None |
| Temperature Range [Max] | 225 °F |
| Series | 2000 |
| Locking Collar O.D. | 3 1/4 in |
| Dynamic Load Rating | 38020 lbf |
| Locking Device | Setscrew Locking |
| Housing Width | 2.56 in |
| Weight | 6.4 LB |
| EAN or UPC | 698210694913 |
-
Prop 65


