- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- 7.375 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Grease Fitting Size | 1/4-28 |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Length Through Bore | 6.125 in |
| Outside Dia. | 7.375 in |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 130970 lb |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 5 in |
| Collar O.D. | 5 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Special Features | None |
| Overall Width | 6 1/4 in |
| Bearing Design | Non-Expansion |
| Size Code | 11 |
| Set Screw Torque | 1350 in lb |
| Static Load Rating [Max] | 137000 lbf |
| Duty | Heavy-Duty |
| Locking Device | Double Setscrew Locking Collars |
| Type | Spherical Roller Bearing |
| RPM [Max] | 2050 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Retainer Type | Engineered Polymer |
| Cartridge Length | 4 in |
| Seal Type | Clearance Seals |
| Locknut Outside Diameter | 5 5/8 in |
| Housing Material | Steel |
| Static Load Rating | 137000 lb |
| Inch/Metric | Inch |
| Dynamic Load Rating | 134190 lbf |
| Relubricatable | Yes |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Shaft Dia. | 4 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Housing Width | 4 in |
| Misalignment Range | ±1 1/2° |
| Series | 5000 |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Weight | 31.6 LB |
| EAN or UPC | 698210830984 |
-
Prop 65


