- Spherical Roller Bearing
| Radial Dynamic Load Capacity | 84330 lb |
| Inch/Metric | Inch |
| Mounted Clearance | C3 Standard |
| Volume | 1.076 GLL |
| Size Code | 10 |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| Shaft Dia. | 3.4375 in |
| Seal Type | Clearance Seals |
| Housing Material | Steel |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Type | Spherical Roller Bearing |
| Outside Dia. | 6.194 in |
| Static Load Rating | 90700 lb |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Collar O.D. | 4 61/64 in |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Retainer Type | Engineered Polymer |
| Relubricatable | Yes |
| RPM [Max] | 2400 rpm |
| Lubrication Type | Exxon Ronex MP Std |
| Duty | Heavy-Duty |
| Locking Device | Shurlok Adapter Mounted |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Weight | 17.9 LB |
| EAN or UPC | 793699929508 |
-
Prop 65


