- Spherical Roller Bearing Duplex Unit
- 1 1/8 in Shaft Diameter
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Seal Type | Triple Lip Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1.125 in |
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 2.7 LB |
| EAN or UPC | 698210019778 |
-
Prop 65


