- Spherical Roller Bearing Duplex Unit
- 1 1/2 in Shaft Diameter
- 5/16 in Height
- 3 5/8 in Bolt Circle Diameter
- 3/8 in Bolt Size
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Set Screw Torque | 325 in lb |
| Bore Dia. [Max] | 4 in |
| Flange Thickness | 3.75 in |
| Collar Extension | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 2 9/16 in |
| RPM [Max] | 5250 rpm |
| Series | 2000 |
| Inner Ring Hub Diameter | 1 3/4 in |
| Outer Race Diameter | 2.8375 in |
| Recommended Housing Bore Diameter [Max] | 2.838 in |
| Width Between Flanges [Min] | 1.715 in |
| Housing Material | Cast Iron |
| Length Through Bore | 2.875 in |
| Bolt Size | 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 3.3125 in |
| Shaft Dia. | 1.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 7/16 in |
| Flange Pilot Diameter Step Width | 7/32 in |
| Width Between Flanges [Max] | 1.735 in |
| Bolt Circle Dia. | 3 5/8 in |
| Seal Type | Triple Lip Clearance Seals |
| Length Across Flats | 3 5/16 in |
| Recommended Housing Bore Diameter [Min] | 2.836 in |
| Collar O.D. | 2 5/16 in |
| Size Code | 4 |
| Weight | 2.9 LB |
| EAN or UPC | 698210710934 |
-
Prop 65


