- Spherical Roller Bearing Duplex Unit
- 2 1/2 in Shaft Diameter
| Series | 2000 |
| Seal Type | Triple Lip Clearance Seals |
| Bore Dia. [Max] | 4 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 7.5 LB |
| EAN or UPC | 793699889925 |
-
Prop 65


