- 3 3/16" Shaft
- Cast Iron
- 4 61/64" Bolt Hole Spacing
- 7" Bolt Circle Diameter
- Setscrew Collar
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Recommended Housing Bore Diameter [Max] | 5.908 in |
| Length Across Flats | 6 13/16 in |
| Housing Material | Cast Iron |
| Width Between Flanges [Max] | 2.674 in |
| Recommended Housing Bore Diameter [Min] | 5.906 in |
| Flange Thickness | 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Outer Race Diameter | 5.9075 in |
| Length Through Bore | 4.375 in |
| Width Between Flanges [Min] | 2.654 in |
| Size Code | 10 |
| Bolt Size | 5/8 in |
| Shaft Dia. | 3.1875 in |
| Bolt Hole Spacing | 4 61/64 in |
| Seal Type | Clearance Seals |
| Collar O.D. | 4 15/16 in |
| Bolt Circle Dia. | 7 in |
| Collar Extension | 7/8 in |
| Weight | 18.7 LB |
-
Prop 65


