- Spherical Roller Bearing Duplex Unit
- 3 3/16 in Shaft Diameter
- 7/16 in Height
- 7 in Bolt Circle Diameter
- 5/8 in Bolt Size
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Flange Pilot Diameter Step Width | 3/16 in |
| Width Between Flanges [Min] | 2.654 in |
| Bore Dia. [Max] | 4 in |
| Bolt Circle Dia. | 7 in |
| Size Code | 10 |
| Housing Material | Cast Iron |
| Flange Thickness | 7 3/8 in |
| Seal Type | Triple Lip Clearance Seals |
| Series | 5000 |
| Set Screw Torque | 680 in lb |
| Width Between Flanges [Max] | 2.674 in |
| Length Through Bore | 5.3125 in |
| Bolt Hole Spacing | 4 61/64 in |
| Locking Device | Double Setscrew Locking Collar |
| Recommended Housing Bore Diameter [Min] | 5.906 in |
| RPM [Max] | 2400 rpm |
| Collar O.D. | 4 29/32 in |
| Inner Ring Hub Diameter | 3 31/32 in |
| Collar Extension | 7/8 in |
| Shaft Dia. | 3.1875 in |
| Mounting Pad Width | 6.8125 in |
| Length Across Flats | 6 13/16 in |
| Recommended Housing Bore Diameter [Max] | 5.908 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 5/8 in |
| Bore Dia. [Min] | 1 7/16 in |
| Temperature Range [Max] | 225 °F |
| Outer Race Diameter | 5.9075 in |
| Weight | 21.2 LB |
| EAN or UPC | 698210711214 |
-
Prop 65


