- Spherical Roller Bearing Duplex Unit
- 3 15/16 in Shaft Diameter
| Series | 5000 |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 3.9375 in |
| Seal Type | Triple Lip Clearance Seals |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 35.0 LB |
| EAN or UPC | 698210019846 |
-
Prop 65


