- Spherical Roller Bearing Duplex Unit
- 4 15/16 in Shaft Diameter
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 4.9375 in |
| Series | 5000 |
| Seal Type | Triple Lip Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 77.0 LB |
| EAN or UPC | 698210846145 |
-
Prop 65


