Rexnord Corp.
ZEF2315
Cast Iron 3 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101159327
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Bolt Circle Dia. | 10 31/32 in |
| End Type | Open End |
| Shaft Locking | Single Set Collar |
| Microlock Kit | ML4 |
| Collar O.D. | 5 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Roller Spin | 0.0548 cps |
| RPM [Max] | 2050 rpm |
| Housing Length | 10 1/4 in |
| Standoff Distance | 1/4 in |
| Mounted Clearance | C3 Standard |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Bearing Standoff Distance | 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Length Through Bore | 5.0625 in |
| Bolt Circle Radius | 5 31/64 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Length | 5 1/16 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Radial Dynamic Load Capacity | 130970 lb |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Style | 4-Bolt Flange |
| Series | 2000 |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy Duty |
| Inch/Metric | Inch |
| Volume | 3.36 GLL |
| Locking Collar O.D. | 5 5/8 in |
| Seal Kit | ZS11 |
| Housing Diameter | 8 7/8 in |
| Bore Range [Min] | 1.4375 in |
| Misalignment Range | ±1 1/2° |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Housing Material | Cast Iron |
| Setscrew Torque | 1350 in-lbs |
| Bore Range [Max] | 4 in |
| Threaded Cover Kit | TC11 |
| Inner Ring Hub Diameter | 4 9/16 in |
| Shape | Square |
| Housing Width | 10 1/4 in |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Set Screw Torque | 1350 in lb |
| Bolt Size | 7/8 in |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Shaft Dia. | 3.9375 in |
| Duty | Heavy-Duty |
| Housing Coating | Powder Coated |
| Mounting Pad Height | 2 3/16 in |
| Flange Thickness | 2 3/16 in |
| Bolt Hole Spacing | 7 3/4 in |
| Bearing Design | Non-Expansion |
| Size Code | 11 |
| Distance Between Bolt Holes | 7 3/4 in |
| Bearing Type | Spherical Roller |
| Static Load Rating | 137000 lb |
| Weight | 69.0 LB |
| EAN or UPC | 698210695118 |
-
Prop 65

