- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Static Load Rating | 71500 lb |
| Size Code | 9 |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Locking | Tapered Adapter Mount |
| Threaded Cover Kit | TC9 |
| Grease Fitting Size | 1/8 NPT |
| Bearing Housing | Flg Blk 4 Blt SQ Footed Type E |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Primary Seal | Steel Clearance Seal |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| RPM [Max] | 2800 rpm |
| Weight | 14.3 LB |
| EAN or UPC | 662864365666 |

