Rexnord Corp.
ZEP-2203
Cast Iron Single Set Collar Spherical Roller Solid-Housed Pillow Block
Item #101159392
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Distance Between Bolt Holes [Max] | 8 in |
| Size Code | 7 |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Threaded Cover Kit | TC7 |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Static Load Rating | 44400 lb |
| Mounting Pad Length | 9 5/8 in |
| Distance Between Bolt Holes [Min] | 6 9/16 in |
| Bore Length | 3 5/16 in |
| Microlock Kit | ML2 |
| RPM [Max] | 3650 rpm |
| Mounting Pad Width | 2 9/16 in |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Locking Collar O.D. | 3 1/4 in |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Spherical Roller |
| Base to Centerline Height | 2 1/2 in |
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Volume | 1.583 GLL |
| Seal Kit | ZS7 |
| Setscrew Torque | 460 in-lbs |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 36370 lb |
| Mounted Clearance | C3 Standard |
| Retainer Type | Engineered Polymer |
| Mounting Pad Height | 1 1/2 in |
| Inner Ring Hub Diameter | 2 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Primary Seal | Steel Clearance Seal |
| Weight | 14.8 LB |
| EAN or UPC | 698210677954 |
