- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Locking Device | Single Setscrew Locking Collar |
| Housing Height | 5 1/2 in |
| Shaft Locking | Single Set Collar |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Distance Between Bolt Holes [Max] | 8 3/4 in |
| Base Width | 3 5/8 in |
| Bearing Type | Spherical Roller |
| Microlock Kit | ML3 |
| Primary Seal | Steel Clearance Seal |
| Length Through Bore | 3.5 in |
| Mounted Clearance | C3 Standard |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Setscrew Torque | 680 in-lbs |
| Locking Collar O.D. | 3 9/16 in |
| Collar Extension | 7/8 in |
| Mounting Pad Width | 3 5/8 in |
| Series | 2000 |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Insert Type | Steel Insert |
| Inner Ring Hub Diameter | 2 29/32 in |
| Mounting Bolt Size | 5/8 in |
| Bolt Hole Spacing | 1 7/8 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Volume | 1.583 GLL |
| Bore Length | 3 1/2 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| Inch/Metric | Inch Bore |
| Mounting Pad Height | 1 5/8 in |
| Bearing Design | Fixed |
| Size Code | 8 |
| Temperature Range [Min] | -20 °F |
| Lubrication | Exxon Ronex MP |
| Radial Dynamic Load Capacity | 43240 lb |
| Shaft Dia. | 2.4375 in |
| Base to Centerline Height | 2 3/4 in |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Distance Between Bolt Holes [Min] | 6 15/16 in |
| Grease Fitting Size | 1/8 NPT |
| Bolt Holes | 4 |
| Threaded Cover Kit | TC8 |
| Seal Type | Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Type | 4-Bolt Flange |
| Base Height | 1 5/8 in |
| Base Length | 10 1/2 in |
| Temperature [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Seal Kit | ZS8 |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 3/4 in |
| RPM [Max] | 3300 rpm |
| Static Load Rating | 53500 lb |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Mounting Pad Length | 10 1/2 in |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing - Width | 1.875 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 18.3 LB |
| EAN or UPC | 698210683412 |
-
Prop 65


