- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/4 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
| Housing Height | 6 5/16 in |
| Series | 2000 |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Base Width | 3 3/16 in |
| Mounting Pad Height | 1 7/8 in |
| Seal Kit | ZS9 |
| Microlock Kit | ML3 |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Base Height | 1 7/8 in |
| Shaft Dia. | 2.75 in |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Width | 3 3/16 in |
| Base Length | 11 13/16 in |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Single Setscrew Locking Collar |
| Volume | 1.299 GLL |
| Inner Ring Hub Diameter | 3 3/8 in |
| Setscrew Torque | 680 in-lbs |
| Temperature Range [Max] | 200 °F, 225 °F |
| Threaded Cover Kit | TC9 |
| Bolt Hole Spacing | 8 25/32 in |
| Mounting Bolt Size | 3/4 in |
| Collar Extension | 13/16 in |
| End Type | Open End |
| Primary Seal | Steel Clearance Seal |
| Mounted Clearance | C3 Standard |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 3/4 in |
| Bore Length | 4 in |
| Insert Type | Steel Insert |
| Static Load Rating | 71500 lb |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Base to Centerline Height | 3 1/8 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Construction | 1 Piece |
| Mounting Pad Length | 11 13/16 in |
| Locking Collar O.D. | 4 1/16 in |
| Length Through Bore | 4 in |
| Distance Between Bolt Holes [Min] | 7 13/16 in |
| Retainer Type | Engineered Polymer |
| Lubrication | Exxon Ronex MP |
| Size Code | 9 |
| Grease Fitting Size | 1/8 NPT |
| Radial Dynamic Load Capacity | 57750 lb |
| Distance Between Bolt Holes [Max] | 9 3/4 in |
| Temperature [Max] | 225 °F |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| RPM [Max] | 2800 rpm |
| Inch/Metric | Inch Bore |
| Shaft Locking | Single Set Collar |
| Weight | 28.8 LB |
| EAN or UPC | 698210682064 |
-
Prop 65


