- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 1/2 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
| Bore Length | 4 3/8 in |
| Setscrew Torque | 680 in-lbs |
| Bolt Hole Spacing Range [Min] | 9 5/16 in |
| Mounting Pad Width | 4 3/4 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 3/4 in |
| Base Length | 13 13/16 in |
| Bolt Hole Spacing Range [Max] | 11 5/16 in |
| Locking Collar O.D. | 4 29/32 in |
| Collar Extension | 15/16 in |
| Seal Kit | ZS10 |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 7 1/2 in |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Bolt Hole Spacing - Width | 2.375 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Lubrication | Exxon Ronex MP |
| Static Load Rating | 90700 lb |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Mounting Pad Length | 13 13/16 in |
| Base to Centerline Height | 3 3/4 in |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Volume | 2.231 GLL |
| Microlock Kit | ML4 |
| Bolt Hole Spacing | 2 3/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Inner Ring Hub Diameter | 3 31/32 in |
| Temperature [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Distance Between Bolt Holes [Max] | 11 5/16 in |
| Temperature Range [Max] | 225 °F |
| Size Code | 10 |
| Length Through Bore | 4.375 in |
| Handle / Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| Base Height | 2 1/4 in |
| Distance Between Bolt Holes [Min] | 9 5/16 in |
| Bolt Holes | 4 |
| Mounting Pad Height | 2 1/4 in |
| Insert Type | Steel Insert |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 4 3/4 in |
| Retainer Type | Engineered Polymer |
| End Type | Open End |
| Threaded Cover Kit | TC10 |
| Housing Construction | 1 Piece |
| RPM [Max] | 2400 rpm |
| Shaft Dia. | 3.5 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Bearing Design | Fixed |
| Housing Coating | Powder Coated |
| Series | 2000 |
| Weight | 42.5 LB |
| EAN or UPC | 698210712952 |
-
Prop 65


