- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
| End Type | Open End |
| Bolt Hole Spacing - Width | 2.125 in |
| Length Through Bore | 4.20313 in |
| Bearing Type | Spherical Roller |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 57750 lb |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 7 13/16 in |
| Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Shaft Dia. | 2.9375 in |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Flange Type | 4-Bolt Flange |
| Static Load Rating | 71500 lb |
| Series | 3000 |
| Insert Type | Steel Insert |
| Housing Height | 6 5/16 in |
| Size Code | 9 |
| Lubrication | Exxon Ronex MP |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Eccentric Locking Collar |
| RPM [Max] | 2800 rpm |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bolt Hole Spacing | 8 27/32 in |
| Bolt Holes | 4 |
| Temperature Range [Max] | 200 °F, 225 °F |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Base Width | 4 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Bolt Hole Spacing Range [Max] | 9 7/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 11 13/16 in |
| Handle / Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Weight | 27.3 LB |
| EAN or UPC | 698210911416 |
-
Prop 65


