- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Bolt Hole Spacing - Width | 2.25 in |
| Bearing Type | Spherical Roller |
| Seal Type | Clearance Seals |
| Retainer Type | Engineered Polymer |
| Housing Construction | 1 Piece |
| Size Code | 11 |
| RPM [Max] | 2050 rpm |
| Bolt Size | 3/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bearing Design | Fixed |
| Base Width | 4 1/2 in |
| Bolt Hole Spacing Range [Min] | 12 in |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Grease Fitting Size | 1/8 NPT |
| Base Height | 2 5/8 in |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Static Load Rating | 137000 lb |
| Temperature Range [Max] | 225 °F |
| Radial Dynamic Load Capacity | 130970 lb |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 3.9375 in |
| Base Length | 15 1/4 in |
| Bolt Hole Spacing Range [Max] | 13 in |
| Shaft Locking | Double Set Collar |
| Inch/Metric | Inch |
| Insert Type | Steel Insert |
| Flange Type | 4-Bolt Flange |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 6.125 in |
| Series | 5000 |
| Housing Height | 8 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 12 1/2 in |
| Lubrication | Exxon Ronex MP |
| Primary Seal | Steel Clearance Seal |
| Weight | 65.0 LB |
| EAN or UPC | 698210020347 |
-
Prop 65


