- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
| Bearing Type | Spherical Roller |
| Bearing Design | Fixed |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Volume | 0.116 Hectoliter |
| Lubrication Type | Exxon Ronex MP Std |
| RPM [Max] | 2050 rpm |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 5.78125 in |
| Bolt Hole Spacing Range [Max] | 13 in |
| Locking Device | Shurlok Adapter Mounted |
| Bore Length | 5 25/32 in |
| Setscrew Torque | 290-325 in-lbs |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing - Width | 2.25 in |
| Bolt Holes | 4 |
| Threaded Cover Kit | TC11 |
| Mounting Pad Height | 2 5/8 in |
| Seal Kit | ZS11 |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Width | 4 1/2 in |
| Microlock Kit | ML4 |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating | 137000 lb |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Series | 6000 |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Housing Construction | 1 Piece |
| Inner Ring Hub Diameter | 4 9/16 in |
| Size Code | 11 |
| Pillow Block Type | Thru-Bolt |
| Mounting Pad Length | 15 1/4 in |
| Base Width | 4 1/2 in |
| Radial Dynamic Load Capacity | 130970 lb |
| Grease Fitting Size | 1/8 NPT |
| Base Length | 15 1/4 in |
| Distance Between Bolt Holes [Max] | 13 in |
| Collar O.D. | 5 43/64 in |
| Mounted Clearance | C3 Standard |
| Locknut O.D. | 5 43/64 in |
| Base Height | 2 5/8 in |
| Housing Height | 8 5/8 in |
| Bolt Hole Spacing | 2 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 3/4 in |
| Housing Coating | Powder Coated |
| Shaft Locking | Shurlok Tapered Adapter |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Retainer Type | Engineered Polymer |
| Base to Centerline Height | 4 1/4 in |
| Distance Between Bolt Holes [Min] | 12 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Bolt Size | 3/4 in |
| Weight | 61.0 LB |
| EAN or UPC | 793699903768 |
-
Prop 65


