Rexnord Corp.
ZF2111A
Cast Iron 1 11/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101159532
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Locking Collar O.D. | 2 19/32 in |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Volume | 0.54 GLL |
| Threaded Cover Kit | TC5 |
| Shaft Dia. | 1.6875 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Bore Length | 3 1/8 in |
| Housing Width | 5 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Shape | Square |
| End Type | One Open Auxiliary Cap Seals |
| Mounting Bolt Size | 1/2 in |
| Radial Dynamic Load Capacity | 27820 lb |
| Bore Range [Max] | 4 in |
| Primary Seal | Steel Clearance Seal |
| Bearing Type | Spherical Roller |
| Temperature [Max] | 225 °F |
| Bore Range [Min] | 1.4375 in |
| Size Code | 5 |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Circle Radius | 2 3/4 in |
| Shaft Locking | Single Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 3 57/64 in |
| Flange Type | 4-Bolt Flange |
| Setscrew Torque | 325 in-lbs |
| Seal Kit | ZS5 |
| Lubrication | Relubricatable |
| RPM [Max] | 4450 rpm |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Mounting Pad Height | 5/8 in |
| Inner Ring Hub Diameter | 2 1/32 in |
| Microlock Kit | ML2 |
| Mounted Unit Duty | Heavy Duty |
| Retainer Type | Engineered Polymer |
| Auxiliary Seals | 1 Closed Cap Cast Iron |
| Static Load Rating | 28700 lb |
| Series | 2000 |
| Housing Coating | Powder Coated |
| Locking Device | Setscrew Locking Collar |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Weight | 9.1 LB |
| EAN or UPC | 698210921491 |
-
Prop 65

