Rexnord Corp.
ZF5307054078
Cast Iron 3 7/16 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #102141490
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Series | 5000 |
| Primary Seal | Steel Clearance Seal |
| Special Lube Percent | 0% Fill |
| Mounted Unit Duty | Heavy Duty |
| Lubrication | Relubricatable |
| Size Code | 10 |
| Bore Range [Max] | 5 in |
| Retainer Material | Steel |
| Seal Type | Clearance Seals |
| Housing Coating | Powder Coated |
| Locking Device | Double Setscrew Locking Collars |
| Radial Dynamic Load Capacity | 84330 lb |
| Bore Range [Min] | 1.4375 in |
| Lubrication Type | Preservative Only - No Grease |
| Threaded Cover Kit | TC10 |
| RPM [Max] | 2400 rpm |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Volume | 2.539 GLL |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Shaft Dia. | 3.4375 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Mounted Clearance | C4 Increased |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 90700 lb |
| Shaft Locking | Double Set Collar |
| Housing Material | Cast Iron |
| Shape | Square |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Weight | 38.0 LB |
| EAN or UPC | 793699755152 |
-
Prop 65

