Rexnord Corp.
ZF8045MMS
Cast Iron 45 mm Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #101159666
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Lubrication | Relubricatable |
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Static Load Rating | 28700 lb |
| Radial Dynamic Load Capacity | 27820 lb |
| Flange Type | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Mounted Clearance | C3 Standard |
| Locking Device | Double Setscrew Locking Collars |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Primary Seal | Steel Clearance Seal |
| Volume | 0.54 GLL |
| RPM [Max] | 4450 rpm |
| Bore Range [Min] | 1.4375 in |
| Shaft Locking | Double Set Collar |
| Bearing Housing | FB 4 Blt SQ Type ZF with Pilot |
| Size Code | 5 |
| Grease Fitting Size | 1/8 NPT |
| Shape | Square |
| Bearing Type | Spherical Roller |
| Threaded Cover Kit | TC5 |
| Series | 5000 |
| Mounted Unit Duty | Heavy Duty |
| Bearing Design | Non-Expansion |
| Retainer Type | Engineered Polymer |
| Bore Range [Max] | 5 in |
| Weight | 8.8 LB |
| EAN or UPC | 793699194937 |
-
Prop 65

