Rexnord Corp.
ZF9115
Cast Iron 1 15/16 in Shaft Dia Tapered Adapter Mount Spherical Roller Flange Block
Item #100992904
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Primary Seal | Steel Clearance Seal |
| Mounted Clearance | C3 Standard |
| Shaft Dia. | 1.9375 in |
| Retainer Type | Engineered Polymer |
| Locknut O.D. | 2 31/32 in |
| Bolt Circle Dia. | 6 3/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| RPM [Max] | 3650 rpm |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Housing Construction | One Piece |
| Locknut Outside Diameter | 2 31/32 in |
| Bearing Type | Spherical Roller |
| Shape | Square |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Mounting Pad Height | 11/16 in |
| Housing Width | 5 7/8 in |
| Bolt Hole Spacing | 4 1/2 in |
| Radial Dynamic Load Capacity | 36370 lb |
| Housing Material | Cast Iron |
| Threaded Cover Kit | TC7 |
| Length Through Bore | 3.15625 in |
| Housing Diameter | 5 in |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bore Range [Min] | 1.9375 in |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Inner Ring Hub Diameter | 2 5/8 in |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Flange Type | 4-Bolt Flange |
| Seal Type | Clearance Seals |
| Mounted Unit Duty | Heavy Duty |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Style | 4-Bolt Flange |
| Shaft Locking | Tapered Adapter Mount |
| Static Load Rating | 44400 lb |
| Size Code | 7 |
| Misalignment Range | ±1 1/2° |
| Grease Fitting Size | 1/8 NPT |
| Microlock Kit | ML2 |
| Flange Thickness | 0.6875 in |
| Series | 9000 |
| Bore Length | 3 5/32 in |
| Housing Length | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Distance Between Bolt Holes | 4 1/2 in |
| Bearing Standoff Distance | 11/64 in |
| Volume | 0.713 GLL |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Inch/Metric | Inch |
| Bore Range [Max] | 4.4375 in |
| Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Bolt Circle Radius | 3 3/16 in |
| Standoff Distance | 11/64 in |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Seal Kit | ZS7 |
| Weight | 12.9 LB |
| EAN or UPC | 698210638870 |
-
Prop 65

