Rexnord Corp.
ZFS2315S0540
Cast Iron 3 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101159744
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Vibration Frequency Roller Spin | 0.0548 cps |
| Threaded Cover Kit | TC11 |
| Shaft Locking | Single Set Collar |
| Volume | 3.164 GLL |
| Seal Kit | ZS11 |
| Housing Coating | Powder Coated |
| Setscrew Torque | 1350 in-lbs |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Housing Width | 10 9/16 in |
| Locking Collar O.D. | 5 5/8 in |
| Bearing Housing | FB 4 Blt SQ Type ZF with Pilot |
| Special Lube Percent | 0% Fill |
| Flange Type | 4-Bolt Piloted Flange |
| Shaft Dia. | 3.9375 in |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Spherical Roller |
| Mounting Pad Height | 1 1/8 in |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.4375 in |
| Mounting Bolt Size | 1 in |
| Microlock Kit | ML4 |
| Static Load Rating | 137000 lb |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Circle Radius | 5 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Housing Material | Cast Iron |
| Bore Length | 5 1/16 in |
| Mounted Clearance | C4 Increased |
| Retainer Type | Engineered Polymer |
| Standoff Distance | 3/8 in |
| Pilot Dia. | 9 1/2 in |
| Temperature [Max] | 400 °F |
| Mounted Unit Duty | Heavy Duty |
| Lubrication Type | Preservative Only - No Grease |
| Radial Dynamic Load Capacity | 130970 lb |
| Series | 2000 |
| RPM [Max] | 2050 rpm |
| Seal Type | Clearance Seals |
| Primary Seal | Steel Clearance Seal |
| Distance Between Bolt Holes | 8 5/16 in |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Shape | Square |
| Size Code | 11 |
| Weight | 73.0 LB |
| EAN or UPC | 698210917326 |
-
Prop 65

