Rexnord Corp.
ZFS511578
Cast Iron 1 15/16 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #101159765
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Radial Dynamic Load Capacity | 28890 lb |
| Size Code | 6 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Retainer Type | Steel |
| Seal Kit | ZS6 |
| Locking Device | Double Setscrew Locking Collars |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Housing Width | 5 5/16 in |
| Bolt Circle Radius | 2 7/8 in |
| Locking Collar O.D. | 2 7/8 in |
| Retainer Material | Steel |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Bore Range [Max] | 5 in |
| Mounting Pad Height | 5/8 in |
| Distance Between Bolt Holes | 4 1/16 in |
| Microlock Kit | ML2 |
| Seal Type | Clearance Seals |
| Series | 5000 |
| Bearing Design | Expansion |
| Bore Range [Min] | 1.4375 in |
| Inch/Metric | Inch |
| Temperature [Max] | 225 °F |
| Shaft Locking | Double Set Collar |
| Threaded Cover Kit | TC6 |
| Mounting Bolt Size | 1/2 in |
| Shape | Square |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Flange Type | 4-Bolt Flange |
| Volume | 0.54 GLL |
| Bearing Type | Spherical Roller |
| Primary Seal | Steel Clearance Seal |
| Mounted Clearance | C3 Standard |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 3 13/16 in |
| Setscrew Torque | 325 in-lbs |
| RPM [Max] | 4050 rpm |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Mounted Unit Duty | Heavy Duty |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Static Load Rating | 33200 lb |
| Weight | 12.8 LB |
| EAN or UPC | 793699507881 |
-
Prop 65

