Rexnord Corp.
ZFS9208
Cast Iron 2 1/2 in Shaft Dia Tapered Adapter Mount Spherical Roller Flange Block
Item #101159843
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Series | 9000 |
| Grease Fitting Size | 1/8 NPT |
| Inch/Metric | Inch |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Locknut Outside Diameter | 3 5/8 in |
| Length Through Bore | 3.75 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.5 in |
| Flange Type | 4-Bolt Flange |
| Radial Dynamic Load Capacity | 57750 lb |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Mounted Clearance | C3 Standard |
| Volume | 1.697 GLL |
| Bolt Size | 3/4 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Bore Range [Max] | 4.4375 in |
| Seal Type | Clearance Seals |
| Threaded Cover Kit | TC9 |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Bearing Type | Spherical Roller |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Size Code | 9 |
| Bearing Standoff Distance | 1/4 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 8 1/2 in |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Housing Diameter | 7 1/8 in |
| Bore Range [Min] | 1.9375 in |
| End Type | Open End |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 6 1/64 in |
| Housing Construction | One Piece |
| Shape | Square |
| Locking Device | Adapter Mounted |
| Misalignment Range | ±1 1/2° |
| Flange Thickness | 7/8 in |
| Bearing Design | Expansion |
| Housing Length | 7 3/4 in |
| Static Load Rating | 71500 lb |
| Duty | Heavy-Duty |
| RPM [Max] | 2800 rpm |
| Bolt Circle Radius | 4 1/4 in |
| Mounted Unit Duty | Heavy Duty |
| Weight | 31.7 LB |
| EAN or UPC | 698210713157 |
-
Prop 65

