Rexnord Corp.
ZFT8520712
ZFT Series Elevator Boot Take-Up Assembly - Heavy-Duty
Item #101159873
-
Prop 65
- Spherical Roller Bearing Side Mounted Take-Up
- 2 7/16" Shaft
- 12" Travel
- Double Setscrew Locking
- Clearance Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Frame Length | 28 5/8 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2 7/16 in |
| Bearing Type | Spherical Roller |
| Frame Height | 8 5/16 in |
| Bolt Hole Spacing - Length | 7 1/2 in |
| Frame Material | Steel |
| Overall Width | 6 1/8 in |
| Take-Up Types | Center Pull |
| Seal Type | Clearance Seals |
| Bolt Size | 1/2 in |
| Travel | 12 in |
| Retainer Type | Engineered Polymer |
| Size Code | 8 |
| Weight | 88.0 LB |
| EAN or UPC | 698210715397 |
-
Prop 65

