- Side Mounted Take-Up Frame
- 12" Travel
- 30 3/8" Frqame Length
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Bolt Hole Spacing - Width | 7.5 in |
| Travel | 12 in |
| Frame Length | 30 3/8 in |
| Overall Height | 8.625 in |
| Weight | 85.0 LB |
| EAN or UPC | 698210688141 |
-
Prop 65


